ASISTO Roller Shutter Cupboard, Height 1292mm, Width 1000mm, Black Grey/White Aluminium

Order Code: ZT2685312S

£2,199.99 Inc VAT (20%)


Description

ASISTO roller shutter cupboard, height 1292 mm, width 1000 mm, black grey/white aluminium. Supplied = assembled. Product type = roller shutter cupboards. External width = 1000 mm. External height = 1292 mm. External depth = 435 mm. Body colour = black grey RAL 7021. Material of housing = sheet steel, powder coated. Colour of roller blinds = white aluminium RAL 9006. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 3 pcs. Material of roller blind = plastic. Internal fittings = 2 shelves. Number of shelves = 2 pcs. Max. shelf load = 50 kg. Shelf colour = black grey RAL 7021. Door type = roller shutter. Shelf height adjustment increments = 15 mm. Internal width = 895 mm. Internal height = 1176 mm. Internal depth = 365 mm. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Plinth height = 90 mm. Smooth running and quiet roller shutters on easy glide rails. Extremely flexible interior fitting options due to 15 mm height adjustment grid. Hook bolt lock with replaceable cylinder and 2 keys. Level adjustment as standard. Body and inner walls are the same colour. ASISTO steel roller shutter cupboard - body made of a sturdy steel construction with detailed edge finish and high quality stove enamelling for high UV resistance. With integrated level adjustment, convenient to operate from the inside. Ergonomic designer bar handle made of metal (matt nickel plated) for easy operation. Cover panel made of steel, one roller shutter made of end-to-end, flexible plastic slats (polypropylene) with aluminium lock strip. Incl. two painted shelves made of steel, with a high load bearing capacity of 70 kg.

See full description
Specifications for ASISTO Roller Shutter Cupboard, Height 1292mm, Width 1000mm, Black Grey/White Aluminium
  • Cabinet Door Type
    Roller Shutter
  • Lock Type
    Cylinder Lock
  • Product Type
    Roller Shutter Cupboards
  • Body Colour
    Black Grey
  • Number of Shelves
    2
  • Supplied
    Assembled
  • Door Type
    Roller Shutter
  • Internal Height
    1176mm
  • External Depth
    435mm
  • External Width
    1000mm
  • Internal Width
    895mm
  • External Height
    1292mm
  • Internal Depth
    365mm
  • Additional Features
    Lockable
  • Plinth Height
    90mm
  • Body Thickness
    0.88mm
  • Shelf Colour
    Black Grey
  • Colour of Roller Blinds
    White Aluminium
  • Shelf Thickness
    24mm
  • Shelf Capacity
    50kg
  • Internal Fittings
    2 Shelves
  • Material of Roller Blind
    Plastic
  • Housing Material
    Sheet Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome