ASISTO Roller Shutter Cupboard, Height 1617mm, Width 1200mm, Light Grey/Light Grey

Order Code: ZT2684876S

£2,499.99 Inc VAT (20%)


Description

ASISTO roller shutter cupboard, height 1617 mm, width 1200 mm, light grey/light grey. Supplied = assembled. Product type = roller shutter cupboards. External width = 1200 mm. External height = 1617 mm. External depth = 435 mm. Body colour = light grey RAL 7035. Material of housing = sheet steel, powder coated. Colour of roller blinds = light grey RAL 7035. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 4 pcs. Material of roller blind = plastic. Internal fittings = 3 shelves. Number of shelves = 3 pcs. Max. shelf load = 50 kg. Shelf colour = black grey RAL 7021. Door type = roller shutter. Shelf height adjustment increments = 15 mm. Internal width = 1095 mm. Internal height = 1505 mm. Internal depth = 365 mm. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Plinth height = 90 mm. Smooth running and quiet roller shutters on easy glide rails. Extremely flexible interior fitting options due to 15 mm height adjustment grid. Hook bolt lock with replaceable cylinder and 2 keys. Level adjustment as standard. Body and inner walls are the same colour. ASISTO steel roller shutter cupboard - body made of a sturdy steel construction with detailed edge finish and high quality stove enamelling for high UV resistance. With integrated level adjustment, convenient to operate from the inside. Ergonomic designer bar handle made of metal (matt nickel plated) for easy operation. Cover panel made of steel, one roller shutter made of end-to-end, flexible plastic slats (polypropylene) with aluminium lock strip. Incl. three painted shelves made of steel, with a high load bearing capacity of 70 kg.

See full description
Specifications for ASISTO Roller Shutter Cupboard, Height 1617mm, Width 1200mm, Light Grey/Light Grey
  • Product Type
    Roller Shutter Cupboards
  • Cabinet Door Type
    Roller Shutter
  • Lock Type
    Cylinder Lock
  • Body Colour
    Light Grey
  • Number of Shelves
    3
  • Door Type
    Roller Shutter
  • Supplied
    Assembled
  • External Depth
    435mm
  • Internal Width
    1095mm
  • Internal Height
    1505mm
  • External Height
    1617mm
  • Internal Depth
    365mm
  • External Width
    1200mm
  • Body Thickness
    0.88mm
  • Material of Roller Blind
    Plastic
  • Additional Features
    Lockable
  • Shelf Colour
    Black Grey
  • Shelf Thickness
    24mm
  • Internal Fittings
    3 Shelves
  • Plinth Height
    90mm
  • Colour of Roller Blinds
    Light Grey
  • Housing Material
    Sheet Steel, Powder Coated
  • Shelf Capacity
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome