JUMBO Heavy Duty Cupboard Sheet Steel - Empty Cupboard Without Centre Partition - Light Grey/Light Grey

Order Code: ZT2704769S

£2,599.99 Inc VAT (20%)


Description

JUMBO heavy duty cupboard made of sheet steel, empty cupboard without centre partition, light grey/light grey. Supplied = assembled. Height = 1950 mm. Width = 1485 mm. Depth = 630 mm. Design = welded. Internal fittings = without interior fittings. Max. cupboard load = 1200 kg. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Shelf height adjustment increments = 30 mm. Door type = hinged door. Opening angle of doors = 270 °. 1485 mm wide and 630 mm deep - more storage space than (almost) any other cupboard. Particularly high max. shelf and housing loads. Ideal for large, heavy and bulky parts. Sturdy, powder coated sheet steel construction. Body always in light grey RAL 7035. Strong holding profiles. Lockable with security cylinder lock. Your advantage Huge storage space for particularly heavy items.

See full description
Specifications for JUMBO Heavy Duty Cupboard Sheet Steel - Empty Cupboard Without Centre Partition - Light Grey/Light Grey
  • Cabinet Door Type
    Hinged Door
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Width
    1485mm
  • Depth
    630mm
  • Height
    1950mm
  • Door Type
    Hinged Door
  • Design
    Welded
  • Housing Material
    Sheet Steel
  • Door Material
    Sheet Steel
  • Internal Fittings
    Without Interior Fittings
  • Cupboard Load Capacity
    1200kg
  • Door Opening Angle
    270°
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome