Security Storage Cabinet 85 Litre 1125 x 560 x 1535 MM

Order Code: ZT1718148S

£2,199.99 Inc VAT (20%)


Description

Lockable handle on double doors
Clear space between shelves, 550mm top, 540mm bottom shelf
Two removable storage shelves of 25 x 25 mm mesh, 1115W x 520D mm
Finish stove enamel red
A Forklift will be needed to unload this unit

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Security Storage Cabinet 85 Litre 1125 x 560 x 1535 MM
  • Product Type
    Security Storage Cabinet
  • Colour
    Red
  • Number of Shelves
    2
  • Capacity
    85L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome