Storage Cupboard, Depth 650mm, 3 Shelves + 2 Drawers, Grey Doors

Order Code: ZT2746545S

£1,599.99 Inc VAT (20%)


Description

Storage cupboard, depth 650 mm, 3 shelves + 2 drawers, grey doors. Supplied = assembled. Height = 1950 mm. Width = 1050 mm. Depth = 650 mm. Max. cupboard load = 700 kg. Housing material = steel. Door material = steel. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = charcoal RAL 7016. Max. shelf load = 80 kg. Shelf colour = zinc plated. Number of shelves = 3 pcs. Shelf width = 960 mm. Shelf depth = 400 mm. Door type = solid panel door. Sturdy, welded steel design. Zinc plated shelves with max. load of 80 kg. Depth 450 or 650 mm for maximum storage space. Sturdy, welded and powder coated sheet steel construction. Body in light grey RAL 7035. Hinged doors with opening angle of 180°. Cylinder lock incl. 2 keys. Zinc plated, height adjustable shelves, width 960 mm. Max. load 80 kg each. 3 zinc plated shelves, max. load 80 kg. 2 height adjustable drawers (height 100/175 mm) Internal drawer dimensions: 960 x 400 x 90/170 mm. Can be combined with other items within this system - uniform dimensions, colours and locking systems.

See full description
Specifications for Storage Cupboard, Depth 650mm, 3 Shelves + 2 Drawers, Grey Doors
  • Cabinet Door Type
    Solid Panel Door
  • Number of Shelves
    3
  • Body Colour
    Light Grey
  • Door Colour
    Charcoal
  • Door Type
    Solid Panel Doors
  • Height
    1950mm
  • Width
    1050mm
  • Supplied
    Assembled
  • Depth
    650mm
  • Shelf Material
    Sheet Steel, Galvanised
  • Cupboard Load Capacity
    700kg
  • Finish
    Powder-coated
  • Shelf Colour
    Zinc Plated
  • Shelf Width
    960mm
  • Shelf Capacity
    80kg
  • Door Material
    Steel
  • Housing Material
    Steel
  • Shelf Depth
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome