GRP Retrofit Beam LxWxH 930 x 110 x 155 mm Red

Order Code: ZT4131863S

£209.99 Inc VAT (20%)


Description

GRP retrofit beam, LxWxH 930 x 110 x 155 mm, red. Length = 930 mm. Width = 110 mm. Height = 155 mm. Material = glass fibre reinforced plastic. Colour = red. Product type = accessories for ladders. With anti-slip ladder shoes. Easy to assemble. Includes fastening materials.

Specifications for GRP Retrofit Beam LxWxH 930 x 110 x 155 mm Red
  • Length
    930mm
  • Width
    110mm
  • Height
    155mm
  • Product Type
    Accessories for Ladders
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome