Riser Adjustable 100mm Pre-Galvanised Steel extra Long

Riser Adjustable 100mm Pre-Galvanised Steel extra Long

Order Code: ZT5112337SCopy

£69.99 Inc VAT (20%)


Description

Legrand RISER ADJUSTABLE 100MM PRE-GALVANISED STEEL EXTRA LONG Risers SRFAXR100PG

Specifications for Riser Adjustable 100mm Pre-Galvanised Steel extra Long
  • Model
    Integrated coupler
  • Material
    Steel
  • Suitable For Cable Tray Height
    50mm
  • Construction Type
    Adjustable bend
  • Working Temperature
    20 - 120
  • Change of Direction
    Rising/descending
  • Angle
    Adjustable
  • Surface Protection
    Pre-galvanised
  • Suitable For Cable Tray Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome