Riser Adjustable 100mm Pre-Galvanised Steel - MRFAR100PG

Riser Adjustable 100mm Pre-Galvanised Steel - MRFAR100PG

Order Code: ZT5100855SCopy

£33.99 Inc VAT (20%)
£39.9915% off


Description

Legrand RISER ADJUSTABLE 100MM PRE-GALVANISED STEEL Risers MRFAR100PG

Specifications for Riser Adjustable 100mm Pre-Galvanised Steel - MRFAR100PG
  • Model
    Integrated coupler
  • Material
    Steel
  • Change of Direction
    Rising/descending
  • Suitable For Cable Tray Width
    100mm
  • Surface Protection
    Pre-galvanised
  • Working Temperature
    20 - 120
  • Angle
    Adjustable
  • Construction Type
    Adjustable bend
  • Inner Radius
    100mm
  • Suitable For Cable Tray Height
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome