Riser Adjustable 150mm Pre-Galvanised Steel - SRFAR150PG

Riser Adjustable 150mm Pre-Galvanised Steel - SRFAR150PG

Order Code: ZT5102528SCopy

£52.99 Inc VAT (20%)


Description

Legrand RISER ADJUSTABLE 150MM PRE-GALVANISED STEEL Risers SRFAR150PG

Specifications for Riser Adjustable 150mm Pre-Galvanised Steel - SRFAR150PG
  • Material
    Steel
  • Model
    Integrated coupler
  • Change of Direction
    Rising/descending
  • Suitable For Cable Tray Height
    50mm
  • Working Temperature
    20 - 120
  • Surface Protection
    Pre-galvanised
  • Construction Type
    Adjustable bend
  • Inner Radius
    150mm
  • Suitable For Cable Tray Width
    150mm
  • Angle
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome