Riser Adjustable 50mm Pre-Galvanised Steel - MRFAR50PG

Riser Adjustable 50mm Pre-Galvanised Steel - MRFAR50PG

Order Code: ZT5111800SCopy

£18.99 Inc VAT (20%)
£21.9913.5% off


Description

Legrand RISER ADJUSTABLE 50MM PRE-GALVANISED STEEL Risers MRFAR50PG

Specifications for Riser Adjustable 50mm Pre-Galvanised Steel - MRFAR50PG
  • Model
    Integrated coupler
  • Material
    Steel
  • Suitable For Cable Tray Width
    50mm
  • Suitable For Cable Tray Height
    25mm
  • Surface Protection
    Pre-galvanised
  • Working Temperature
    20 - 120
  • Construction Type
    Adjustable bend
  • Angle
    Adjustable
  • Inner Radius
    50mm
  • Change of Direction
    Rising/descending

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome