DCE590N Grabo Suction Lifter 18V Bare Unit

Order Code: ZT5139224S

£399.99 Inc VAT (20%)


Description

The DEWALT DZE590 Suction Lifter is ideal for use in various trades and applications. Providing precision and care on the job. Simple operation; Pump On/Off button and Release button (long press) It features an easy to use digital display. The Material-App guide button allows you to adjust the load limit to the recommended range. There is also an Indication Bar for suction action (low to max. (auto off) Green indicates when the pump has stopped its operation and remained 'ON' (can auto recover the suction level) The bar turn green only when the tool reaches to -0.6 BAR. If the release button will be pressed by mistake while the bar is green - the pump will go on back on to prevent unintended release.
Red indicates when PSI level is lower then -0.6 bar when the pump is working. If the pump is unable to go over -0.6 BAR, it will stay red. In case of pressure drop and the pump is manually turned off the red bar blinks. The user sees the bar turn red before pressing the release button. Works on semi-porous and textured surfaces; concrete, stone, metal, wood, marble, drywall, plexiglass, textured plates, patterned glass, cement boards, large tiles, particle boards and MDF. It even works on wet surfaces.Comes as a bare unit, NO battery or charger supplied.Specifications:Lift Capacity: 120kg.

See full description
Specifications for DCE590N Grabo Suction Lifter 18V Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome