0
1

Forklift Drum Clamp Single 205L

Order Code: ZT1225697P

£399.99 Inc VAT (20%)


Description

Simple mechanical feature allows drums to be picked up, relocated and released without leaving the driving position. Secures tightly to forklift arms using hand screws. Heavy-duty steel construction. Suitable for use with 205L drums.

Specifications for Forklift Drum Clamp Single 205L
  • MFR Part No.
    DG02
  • Capacity
    350kg
  • Weight
    45kg
  • Drum Size
    205L
  • Fork Opening
    623mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome