0
1
2

2 Tonne Low Profile Garage Jack

Order Code: ZT2622574S

£91.99 Inc VAT (20%)


Description

Professional service jack perfect for low vehicles with 360 degree rotating handle provides versatile use in tight area with all steel construction to TUV standards. Ideal for mobile use with lifting range of 89mm to 359mm. Extra wide front wheels for increased stability when in use. Built in pump overload prevents over loading for safe operation with hydraulic bypass system to stop ram over travel. Product size: 570 x 260 x 170mm, weight 15.9kg, packed in plastic case for convenient, safe storage.

See full description
Specifications for 2 Tonne Low Profile Garage Jack
  • Product Type
    Low Profile Garage Jack
  • Lifting Capacity
    2Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome