LIFTMASTER Lifting Device - Manual Dual Circuit Lifting System

Order Code: ZT2742255S

£13,999.99 Inc VAT (20%)


Description

LIFTMASTER lifting device, manual dual circuit lifting system, rotates 360°, max. load 180 kg, disc 220 mm. Supplied = assembled. Head diameter = 220 mm. Max. load = 180 kg. Number of heads = 4 pcs. Material = steel. Product type = lifting devices. Ideal for internal transport of large, heavy panes. Lifting arm rotates 360° and incline adjustable 90°. Very compact and manoeuvrable, quick and easy to disassemble. The trend to increasingly large glass surfaces in architecture and the increasing availability of triple pane thermal insulation glass is presenting new challenges for workmen and installers: elements which two persons used to be able to carry are meanwhile so heavy that they are barely able to be transported through the workshop or across the construction site by hand. A Liftmaster now provides an innovative handling and installation aid that allows elements weighing up to 180 kg, like panes of glass, window elements or metal plates or stone slabs, to be moved easily and safely - and this by just one person. The manual lifting mechanism is operated without an electric pump and can be used everywhere. A dual circuit system, reserve tanks, low pressure indicator and an optical vacuum loss display provide the requisite safety. TV approval with GS symbol

See full description
Specifications for LIFTMASTER Lifting Device - Manual Dual Circuit Lifting System
  • Material
    Steel
  • Product Type
    Lifting Devices
  • Supplied
    Assembled
  • No. of Heads
    4
  • Head Diameter
    220mm
  • Load Capacity
    180kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome