Crane Lifting Beam, Max. Load 2000 Kg, Weight 135 Kg

Crane Lifting Beam, Max. Load 2000 Kg, Weight 135 Kg

Order Code: ZT2744247S

£2,099.99 Inc VAT (20%)


Description

Crane lifting beam, max. load 2000 kg, weight 135 kg. Supplied = assembled. Max. load = 2000 kg. Overall length = 1360 mm. Overall width = 1160 mm. Weight = 135 kg. Material = steel. Colour = daffodil yellow RAL 1007, flame red RAL 3000. Product type = beams. 4 x 500 mm crane chains, each with a secured hook, flame red RAL 3000. For virtually all types of containers with crane eyelets. For safe and easy transport vertically. Optimum adaptation to every container size.

See full description
Specifications for Crane Lifting Beam, Max. Load 2000 Kg, Weight 135 Kg
  • Material
    Steel
  • Product Type
    Beams
  • Colour
    Daffodil Yellow
  • Supplied
    Assembled
  • Weight
    135kg
  • Overall Width
    1160mm
  • Overall Length
    1360mm
  • Load Capacity
    2000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome