Diagonal Safety Lifting Strap, Linen, Max. Load 80 Kg

Order Code: ZT2740192S

£203.99 Inc VAT (20%)


Description

Diagonal safety lifting strap, made of linen, max. load 80 kg. Supplied = assembled. Type of mounting = strap. Length = 5.2 m. Width = 80 mm. Material = linen. Colour code = beige. Product type = lifting straps. Linen diagonal safety lifting strap. Leather chafe protection.

Specifications for Diagonal Safety Lifting Strap, Linen, Max. Load 80 Kg
  • Product Type
    Lifting Straps
  • Material
    Linen
  • Mounting Type
    Strap
  • Supplied
    Assembled
  • Width
    80mm
  • Length
    5.2m
  • Colour Code
    Beige