0
1

VAN VAULT 5.0M x 25mm RATCHET STRAP

Order Code: ZT1018359X

£7.99 Inc VAT (20%)


Description

Van Vault Straps are made from durable yet flexible polyester webbing to secure loads in transit - suitable for use on industrial, commercial and domestic vehicles.

S10673
External Size: (L) 5000mm x (W) 25mm

• 5.0M x 25mm Ratchet Strap
• EN12195-2 certified for use on industrial, commercial and domestic vehicles
• Lashing capacity 300kg
• Black Plastic Coated J Hooks
• UK Design

S10677
External Size: (L) 3000mm x (W) 25mm

• 3.0M x 25mm Ratchet Strap
• EN12195-2 certified for use on industrial, commercial and domestic vehicles
• Lashing capacity 300kg
• Black Plastic Coated S Hooks
• UK Design

See full description
Specifications for VAN VAULT 5.0M x 25mm RATCHET STRAP
  • MFR Part No.
    S10673
  • Standards Met
    Complies with EN12195-2:2000
  • Product Type
    Cargo Strap
  • Width
    25mm
  • Colour
    Yellow/Black
  • Length
    5000mm
  • Minimum Breaking Strength (MBS)
    300kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome