0
1
2
3
4

Youngman 301000 Telescopic Loft Ladder Aluminium 2.6 Metres / 8.53 Feet

Order Code: ZT2813365S

£229.99 Inc VAT (20%)


Description

Youngman 301000 Telescopic Loft Ladder Aluminium 2.6 Metres / 8.53 Feet
The 301000 2.6m Telescopic Loft Ladder is ideal for small hatches with minimal storage space and is easy to install and operate. Designed to be able to fit a rough opening of as little as 0.60m x 0.51m. This ladder features automatic locking system, extra wide treads and rubber feet for safety and protection to flooring. Capable of a maximum load capacity of 150kg or 23.6 Stone and tested in accordance with EN 14975.

Features:
Adjustable to 3 lengths
Manufactured in anodised aluminium
Rubber feet for safety and protection to flooring
Easy to install and operate
No cutting required
Automatic locking and release
Extra wide treads for comfort and safety
Specification:
Max Floor to Loft Floor Height: 2.61m
Min Floor to Loft Floor Height: 2.17m
Rough Opening (LxW): 0.60m x 0.51m
Load Capacity: 150kg (23.6st)
Foot Material: Plastic
Opening Device: Automatic locking and release
Number of People for Installation: 1
Certifications: Tested in accordance with EN 14975
Closed Height: 0.86m
Closed Width: 0.48m
Closed Depth: 0.12m
Weight: 12kg

See full description
Specifications for Youngman 301000 Telescopic Loft Ladder Aluminium 2.6 Metres / 8.53 Feet
  • Material
    Anodised Aluminium
  • Product Type
    Telescopic Loft Ladder
  • Weight
    12kg
  • Closed Depth
    0.12m
  • Closed Width
    0.48m
  • Closed Height
    0.86m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome