Spigots, Double Wire 152mm

Order Code: ZT3411733S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Ideal for storing items like coils that will not store easily on a shelf.Electro galvanised finish.Louvre panels available separately.Tubular spigots have strong ABS plastic back plates, and available with round 13mm dia. or square 19mm profiles.Supplied in packs of 10 (tubes) or 25 (wire) .Double wire 9 swg.Length 152mm.Supplied in packs of 25.

Specifications for Spigots, Double Wire 152mm
  • Finish
    Electro Galvanised
  • Material
    ABS Plastic
  • Pack Quantity
    25
  • Product Type
    Spigot
  • Length
    152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome