Brochure Cupboard, With 12 Flaps And Sliding Door Cupboard, HxWxD 1864 X 1000 X 420mm

Brochure Cupboard, With 12 Flaps And Sliding Door Cupboard, HxWxD 1864 X 1000 X 420mm

Order Code: ZT2707591S

£2,099.99 Inc VAT (20%)


Description

Brochure cupboard, with 12 flaps and sliding door cupboard, HxWxD 1864 x 1000 x 420 mm. Supplied = assembled. Overall width = 1000 mm. Overall height = 1864 mm. Overall depth = 420 mm. Material of housing = furniture panel, melamine coated. Body colour = light grey RAL 7035. Number of flaps = 12 pcs. Compartment height = 280 mm. Material thickness = 19 mm. Paper format = A4. Feature = lockable. Plinth height = 46 mm. Material of skirting board = steel. Number of lever arch file heights = 2 pcs. Lock type = cylinder lock with two keys. Product type = brochure cupboards. Clearly organised presentation and storage of printed materials and brochures up to size A4. A lift-up and push-in flap with a 27 mm high raised edge in front of each compartment. The rear panels are melamine coated, so these cupboards are ideal for use as practical room dividers. Body made of sturdy melamine coated furniture panels, 19 mm thick. Robust steel plinth, 46 mm high, with height adjustable floor glides. Compartments with an effective height of 280 mm each. Space saving sliding doors, lockable with cylinder lock, 2 keys. Supplied fully assembled.

See full description
Specifications for Brochure Cupboard, With 12 Flaps And Sliding Door Cupboard, HxWxD 1864 X 1000 X 420mm
  • Product Type
    Brochure Cupboards
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Overall Height
    1864mm
  • Lock Type
    Cylinder Lock with Two Keys
  • Overall Depth
    420mm
  • Overall Width
    1000mm
  • Additional Features
    Lockable
  • Paper Format
    A4
  • Compartment Height
    280mm
  • Number of Flaps
    12
  • Material of Skirting Board
    Steel
  • Plinth Height
    46mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome