Large Volume Wardrobe Cupboard

Order Code: ZT3491901S

£799.99 Inc VAT (20%)


Description

Overall H x W x D: 1830 x 1219 x 457mm. Includes full width top shelf and hanging rail. Supplied with 3 point locking system.Finished with antibacterial technology, ideal for hygiene sensitive environments. Load capacity: 78kg UDL per shelf. Meet the stringent regulations of BS EN 14073:2004 (Parts1, 2 & 3) and BS EN 14074:2004.UK made.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Large Volume Wardrobe Cupboard
  • Number of Shelves
    1
  • Product Type
    Wardrobe Cupboard
  • Height
    1830mm
  • Width
    1219mm
  • Depth
    457mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome