Storage Cupboard, Width 950mm, 8 Pull-Out Shelves, 1 Centre Partition, Light Grey Door

Order Code: ZT2720931S

£1,339.99 Inc VAT (20%)


Description

Storage cupboard, width 950 mm, 8 pull-out shelves, 1 centre partition, light grey door. Supplied = assembled. Height = 1950 mm. Width = 950 mm. Depth = 500 mm. Design = welded. Max. cupboard load = 900 kg. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Shelf material = zinc plated. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 45 kg. Door type = hinged door. Opening angle of doors = 180 °. With zinc plated pull out shelves and painted drawers for ergonomic access - can be individually retrofitted. Sturdy, welded construction for warehouse and workshop. Robust, powder coated sheet steel construction. Body in light grey RAL 7035. Height x depth 1950 x 500 mm. Your advantage Extendable shelves and drawers ensure easy access to all stored parts.

See full description
Specifications for Storage Cupboard, Width 950mm, 8 Pull-Out Shelves, 1 Centre Partition, Light Grey Door
  • Cabinet Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Height
    1950mm
  • Depth
    500mm
  • Width
    950mm
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • Design
    Welded
  • Shelf Material
    Zinc Plated
  • Housing Material
    Sheet Steel
  • Cupboard Load Capacity
    900kg
  • Door Opening Angle
    180°
  • Finish
    Powder-coated
  • Shelf Capacity
    45kg
  • Door Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome