Hydraulic Positioning Skates Pairs

Order Code: ZT5359210S

£189.99 Inc VAT (20%)


Description

Experience effortless vehicle and equipment positioning with this set of 2 hydraulic positioning skates. Engineered for maximum strength and convenience these skates are perfect for garages workshops and industrial environments where precision and mobility are essential. Each skate has a weight capacity of 680kg (1500 lbs) allowing you to easily lift and move even the heaviest loads. The foot-operated hydraulic system makes lifting simple and reduces strain giving you full control without any manual effort. With just a few presses of the foot pedal you can smoothly raise your load up to 12 providing ample height for easy repositioning and precise adjustments. Designed for secure handling the steel skates come equipped with a pin on a chain for added safety and a quick-release screw ensures that lowering your load is fast and smooth. With just two skates you can swivel a vehicle up to 180 degrees and when using four skates you can achieve a full 360-degree rotation offering incredible flexibility when manoeuvring in tight spaces. Each skate features four 3 " wheels that allow for smooth omnidirectional movement supporting vehicles with wheels up to 10" wide. When closed the skates measure 37.5cm wide but when opened the width between the rollers extends to an impressive 58.2cm giving a total expanded width of 82cm making it suitable for an extensive range of vehicles. Whats more the robust large rollers ensure stable contact with the load enhancing ease of operation and providing smooth reliable movement. Whether you're working in a professional auto repair shop or managing a busy showroom these hydraulic positioning skates provide the perfect solution for moving heavy vehicles or equipment with precision safety and ease. Product Features: * Impressive 680kg Weight Capacity * Hydraulic Foot Pedal Operation * Smooth Wheel Manoeuvrability * Expandable Width Versatility * 180 Swivel With Set Of 2 Skates Specifications: * Colour: Orange * Weight: 16.9kg Each/33.8kg Pair * Frame Material: Q235 Steel * Roller Material: High Density Polypropylene (HDPP) * Height: 145mm/14.5cm/5.7 * Closed Width: 630mm/63cm/24.8 * Expanded Width: 820mm/82cm/32.3 * Depth: 375mm/37.5cm/14.8 * Roller Diameter: 70mm/7cm/2.8 * Roller Length: 293mm/29.3cm/11.5 * Wheel Size: 95mm/9.5cm/3 " * Max Lifting Height: 305mm/30.5cm/12 * Weight Capacity: 680kg/1500lbs * 2 Skates Swivel: 180 * 4 Skates Swivel: 360 Box Contents: * 2 x Hydraulic Positioning Skates

See full description
Specifications for Hydraulic Positioning Skates Pairs
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome