Transport Dolly, LxW 575 X 300 mm, Max. Load 200 kg

Order Code: ZT3148127S

£69.99 Inc VAT (20%)


Description

Transport dolly, LxW 575 x 300 mm, max. load 200 kg. Supplied = assembled. Max. load = 200 kg. Platform length = 575 mm. Platform width = 300 mm. Loading height = 100 mm. Length = 575 mm. Width = 300 mm. Height = 100 mm. Platform material = MDF. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = nylon. Wheel diameter = 63 mm. Wheel bearing = plain bearing. Number of handles = 1 pcs. Handle type = grip hole. Weight = 3.1 kg. Max. load per item = 200 kg. Product type = transport dollies. Panel thickness = 18 mm. Weight per item = 3.1 kg. Platform made of high grade MDF. Four smooth running transport equipment castors for soft/robust floor surfaces. Hardwearing MDF panel. The platform on this transport aid is made of a hard wearing MDF panel. MDF (medium density fibreboard) is a high quality wood based material made from fine wood fibres that have been expertly pressed. The transport aid is ideally suited for easily and comfortably moving even really heavy transport loads - in the office, in the workshop, at home, when shopping and when moving. Four smooth running transport equipment castors ensure optimal mobility on all soft/robust floor surfaces. An additional benefit: a practical grip hole makes comfortable transport of the transport aid from and to its place of use possible, and allows it to be hung up to save space. Additional quality hallmark: the transport aids are brand-name products and have been tested for quality, safety and durability. Warning notice: the transport aid is not suitable for carrying persons.

See full description
Specifications for Transport Dolly, LxW 575 X 300 mm, Max. Load 200 kg
  • Platform Colour
    Natural
  • Product Type
    Transport Dolly
  • Wheel Type
    Nylon
  • Wheel Diameter
    63mm
  • Number of Handles
    1
  • Weight
    3.1kg
  • Wheel Fittings
    4 Swivel Castors
  • Platform Material
    MDF
  • Loading Height
    100mm
  • Panel Thickness
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome