0
1
2
3
4

UFE410-FLEX 410kg Universal Moving Device

Order Code: ZT1718469S

£109.99 Inc VAT (20%)


Description

The Holzmann UFE410FLEX is a universal wheel assembly for making heavy workshop tools and machines easily moveable and mobile. Made from sturdy steel section, this versatile wheel assembly is ideal for both woodworking and metalworking machines and can carry a payload of up to max. 410 kg. Steering is effortless due to the 2 x swivelling 3" castor wheels which can then be locked off when the machine is in situ. The frame also has tough powder coating layer which will resist knocks and scratches. The ideal wheel assembly for moving all your heavy workshop tools.

See full description
Specifications for UFE410-FLEX 410kg Universal Moving Device
  • Material
    Steel
  • Product Type
    Universal Moving Device

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome