MSW1200/FLT Forklift Mounted Magnetic Sweeper 1200 (L) X 76 (W) MM

Order Code: ZT1172170P

£329.99 Inc VAT (20%)


Description

Forklift Mounted Magnetic Sweeper 1200(L) x 76(W) mm
Pull Force 90KG
Weight 14KG

Used for clearing larger areas e.g. factory floors, car parks of steel debris
Reduces the risk of expensive punctures or human injury
Easily mounted onto forklifts and secured with
fastenings
Corrosion resistant
Incorporates a “quick release” mechanism for easy
cleaning

See full description
Specifications for MSW1200/FLT Forklift Mounted Magnetic Sweeper 1200 (L) X 76 (W) MM
  • Weight
    14kg
  • Features
    Pull Force 90kg
  • Width
    76mm
  • Length
    1200mm
  • Type
    Fork Mounted Magnet
  • Model Number
    MSW1200/FLT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome