Stationary Lifting Magnet - For Thin Walled Parts - Lifting Capacity 300 Kg For Flat Material, 120 Kg For Round Material

Order Code: ZT2698194S

£1,799.99 Inc VAT (20%)


Description

Stationary lifting magnet, for thin walled parts, lifting capacity 300 kg for flat material, 120 kg for round material. Supplied = assembled. Max. load permitted for flat material = 300 kg. Max. load permitted for round material = 120 kg. Weight = 16.6 kg. Width = 106 mm. Max. diameter for round material = 290 mm. Height = 190 mm. Length = 250 mm. Min. wall thickness for round material = 8 mm. Min. wall thickness for flat material = 10 mm. Max. workpiece length = 2000 mm. Product type = lifting magnets. Very user friendly by simply flipping the lever. Highly concentrated energy guarantees constant and reliable grip. Magnetic force ensures the load is handled gently and is never damaged. Lifting magnets are used wherever safe handling of metallic objects is required. Simply flipping the lever switches this magnetic force on and off, and the integrated safety mechanism locks the lever during the holding phase. The holding force is also concentrate where it is needed, and therefore prevents adjacent steel parts to the side of the load from being attracted. Uneven surfaces are also no problem. The compact design and the comparatively low weight mean the lifting magnet can be used everywhere you need it. Other loading capacities are available on request.

See full description
Specifications for Stationary Lifting Magnet - For Thin Walled Parts - Lifting Capacity 300 Kg For Flat Material, 120 Kg For Round Material
  • Product Type
    Lifting Magnets
  • Supplied
    Assembled
  • Length
    250mm
  • Height
    190mm
  • Width
    106mm
  • Weight
    16.6kg
  • Workpiece Length
    2000mm
  • Diameter For Round Material
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome