1.0 Toner 2.5m Hand Chain Hoist comes with Overload Brake

1.0 Toner 2.5m Hand Chain Hoist comes with Overload Brake

Order Code: ZT1024707XCopy

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%

Order by 3pm, get it Tomorrow

Description

2.5 m with 1 tonne capacity

Specifications for 1.0 Toner 2.5m Hand Chain Hoist comes with Overload Brake
  • Load Chain Diameter
    6mm
  • Number Columns of Load Chains
    1
  • Standard Lift
    2.5m
  • Capacity
    1,000kg
  • Hook Type
    Safety Hook
  • Standards Met
    BS EN 13157+A1:2009
    EC Council Directive 2006/42/EC Machinery Compliant
  • MFR Part No.
    MCH1T
  • Weight Each
    12.7kg
  • Product Type
    Manual Chain Hoist

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome