Filing Cabinet Mobile Printer Stand w/Storage Shelf and 2 Drawers, White

Order Code: ZT3348467S

£71.99 Inc VAT (20%)
£75.995% off
QuantityPriceDiscount
1 - 4£71.990%
5 +£66.957%


Description

Storage: Office cabinet features flat for holding printer/scanner, shelves and two drawers for holding your files, folders, stationery and other work.Five wheels: Office cupboard is easy to move around, great when full - no need to empty to relocate. Brakes on two wheels so it stands in place.Sturdy: Printer cabinet is made of particle board, its structure is tough, with a melamine coating for a smooth, easy-to-clean surface.Lockable: Large drawer can be kept safely shut, only you can enter. Two keys included.Dimensions: 66.5H x 80W x 40Dcm. Maximum load 30kg. Assembly required.

See full description
Specifications for Filing Cabinet Mobile Printer Stand w/Storage Shelf and 2 Drawers, White
  • Maximum Load
    30kg
  • Colour
    White
  • Number of Drawers
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome