0.7M3 Waste Truck on Puncture Proof Wheels

Order Code: ZT3080688S

£1,699.99 Inc VAT (20%)


Description

Capacity kg: 750.
Colour: Red.
Height mm: 945.
Length mm: 1390.
Product Type: Tipping.
Type: On puncture proof wheels.
Volume m³: 0.7.
Weight kg: 83.
Width mm: 740.Capacity 750kg. Manufactured from thick powder coated sheet metal. With CE marked hoisting brackets. Mounted on two 400 mm dia. castors and one 200 mm dia. swivel castor. Weight 70kg.

See full description
Specifications for 0.7M3 Waste Truck on Puncture Proof Wheels
  • Type
    On Puncture Proof Wheels
  • Colour
    Red
  • Capacity
    750kg
  • Length
    1390mm
  • Width
    740mm
  • Height
    945mm
  • Weight
    83kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome