3 Way Convertible Shelf Truck on Rubber Tyred Wheels

Order Code: ZT3489009S

£1,499.99 Inc VAT (20%)


Description

Capacity 250kg.Sides can be pivoted to form one or two shelves.Finish: metalwork painted blue, shelves/sides are white, snag-free, melamine chipboard.Overall L x W x H - 1070 x 610 x 910mm.Internal L x W x H - 990 x 560 x 585mm.Shelf & base size - 990 x 585mm.Platform height - 200mmOn two fixed and two swivel 125mm diameter castors.Weight - 35kg.UK made.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for 3 Way Convertible Shelf Truck on Rubber Tyred Wheels
  • Product Type
    Convertible Shelf Truck
  • Weight
    35kg
  • Load Capacity
    250kg
  • Colour
    White
    Blue
  • Platform Height
    200mm
  • Castor Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome