300KG Lift Table with Winch LT300MAN

Order Code: ZT4946027S

£399.99 Inc VAT (20%)


Description

300kg Lift Table with Winch - LT300MAN
Product Overview
The 300kg Lift Table with Winch (Model: LT300MAN) is a manually operated mobile lift table designed for precise lifting tasks. Ideal for workshops, warehouses, and various industrial settings, this lift table allows for effortless elevation and positioning of heavy items, enhancing productivity and ensuring operator safety.

Key Features
Manual Winch Operation: The hand-crank winch mechanism enables smooth and controlled lifting and lowering, allowing the platform to be set at any desired height without the gradual descent associated with hydraulic systems.
Robust Load Capacity: Capable of handling loads up to 300 kg, making it suitable for a wide range of material handling applications.
Adjustable Height Range: Offers a lowered height of 440 mm and can be raised up to 1,000 mm, accommodating various operational requirements.
Spacious Platform: Features a table size of 950 mm in length and 600 mm in width, providing ample space for diverse items and equipment.
Enhanced Mobility: Equipped with fixed front wheels and rear braked swivel castors, ensuring easy maneuverability and stability during use.
Fully Assembled: Delivered ready for immediate use, eliminating the need for complex setup procedures.
Specifications
Model Capacity (kg) Lowered Height (mm) Raised Height (mm) Table Size (mm) Weight (kg)
LT300MAN 300 440 1,000 950 x 600 60
Applications
Workshops: Facilitates the lifting and positioning of heavy tools and machinery components, improving workflow efficiency.
Warehouses: Assists in the handling of goods, reducing manual lifting and associated risks.
Manufacturing Facilities: Supports assembly line operations by providing adjustable height platforms for parts and equipment.
Retail Environments: Aids in the restocking of shelves and movement of bulky items, enhancing employee safety.
Related Products
Single Manual Scissor Lift Tables: Ideal for lifting tasks requiring different height ranges and load capacities.
Manual Double Lift Mobile Tables: Suitable for applications needing higher lifting capabilities with manual operation.
Electric Double Scissor Lift Table: Offers electric lifting for enhanced efficiency in demanding environments.
Order Now
Enhance your material handling operations with the 300kg Lift Table with Winch - LT300MAN. Order today and benefit from free delivery to UK mainland (excluding Highlands & Northern Ireland).

See full description
Specifications for 300KG Lift Table with Winch LT300MAN
  • Product Type
    Lift Table
  • Load Capacity
    300kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome