General Purpose Truck Largec/W Mesh Base & Sides & PP Wheels

Order Code: ZT3478892S

£699.99 Inc VAT (20%)


Description

These industrial general-purpose platform trucks are ideal for transporting heavy and bulky items across various environments, including rough and uneven terrains. Equipped with steel-centred pneumatic wheels, they offer reliable performance on uneven ground, while a long, user-friendly handle ensures easy manoeuvrability. Available in a selection of base materials and formats, these trucks can be customised to suit diverse workplace needs. Suitable for use in a variety of settings, they're designed to simplify the movement of heavy goods across multiple terrains, providing a robust solution for demanding applications.

Features and Benefits
• Perfect for moving large, heavy items across a variety of settings
• Steel-centred pneumatic wheels ensure reliable performance on rough or uneven ground
• Long, ergonomic handle allows for easy handling and control
• Offered in a range of base materials and styles to meet diverse workplace requirements
• Built to streamline transport of heavy loads on different surface types
• Delivers a strong, dependable option for challenging tasks

See full description
Specifications for General Purpose Truck Largec/W Mesh Base & Sides & PP Wheels
  • Depth
    1500mm
  • Product Material
    Steel frame with mesh sides
  • Colour
    Blue frame
  • Length
    1500mm
  • Height
    635mm
  • Wheel Diameter
    350mm
  • MFR Part No.
    TI581R
  • Load Capacity
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome