Heavy Duty Turntable Truck With Brake L x W 1500 x 700MM. Capacity 750KG

Order Code: ZT3077718S

£1,099.99 Inc VAT (20%)


Description

Base Material: Steel.
Capacity kg: 750.
Colour: Blue.
Dynamic Load kg: 750.
Finish: Painted.
Height mm: 460.
Length mm: 1500.
Platform Height mm: 460.
Platform Length mm: 1500.
Platform Width mm: 700.
Product Type: Platform trucks.
Shelf Length mm: 1500.
Type: Platform truck.
Weight kg: 58.
Wheel Diameter mm: 400.
Wheel Type: Pneumatic wheels 400 mm .
Width mm: 700.Welded tubular frame with plywood deck. Brake activates when handle is placed in upright position. On large 400mm dia. pneumatic tyred wheels (300mm dia. on 399173) .

See full description
Specifications for Heavy Duty Turntable Truck With Brake L x W 1500 x 700MM. Capacity 750KG
  • Type
    Platform Truck
  • Colour
    Blue
  • Capacity
    750kg
  • Width
    700mm
  • Height
    460mm
  • Length
    1500mm
  • Weight
    58kg
  • Wheel Type
    Pneumatic wheels 400 mm
  • Wheel Diameter
    400mm
  • Platform Width
    700mm
  • Finish
    Painted
  • Platform Length
    1500mm
  • Platform Height
    460mm
  • Dynamic Load
    750kg
  • Base Material
    Steel
  • Shelf Length
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome