Jumbo Demountable Roll Container

Jumbo Demountable Roll Container

Order Code: ZT3496469S

£759.99 Inc VAT (20%)
£799.995% off


Description

Designed for the transportation of large and bulky items.Complete with a sturdy steel construction with a zinc finish.Space saving design with a demountable build.Fitted with 6 x 125 dia. heavy-duty, non-marking castors.Overall base 800mm x 2000mm.Overall height 1650mm.Unit is available as a three-sided pallet, or four-sided pallet.Four-sided pallet designed with a half-drop down gate on one side which can be removed.

Specifications for Jumbo Demountable Roll Container
  • Product Type
    Roll Container
  • Overall Height
    1650mm
  • Finish
    Zinc
  • Material
    Steel
  • Castor Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome