Large Nestable 'A' Frame Roll Container with Mesh Sides

Order Code: ZT3487728S

£499.99 Inc VAT (20%)


Description

4 sided with half mesh gate doors.Bright zinc, electroplated finish.Each additional unit adds only 260mm to length when nested.H x W x L external - 1690 x 765 x 1120mm.H x W x L internal - 1425 x 735 x 850mm.Mounted on 4 swivel 125mm dia. nylon castors (2 with brakes) .Weight - 66kg.Capacity - 600kg.

Specifications for Large Nestable 'A' Frame Roll Container with Mesh Sides
  • Material
    Zinc
    Nylon
  • Product Type
    'A' Frame Roll Container
  • Load Capacity
    600kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome