Manual Double Scissor Lift Table - 500Kg Capacity

Order Code: ZT5534166S

£749.99 Inc VAT (20%)


Description

MANUAL DOUBLE LIFT MOBILE TABLES - LTDBL RANGE
Our range of manually operated double-lift hydraulic mobile lifting tables offers three versatile models designed to meet diverse material handling and lifting needs. These tables are engineered with a double-lift mechanism, allowing for extended lift heights while maintaining stability and reliability.

LT350DBL

Capacity: 350 kg
Platform Size: 905 x 500 mm
Lift Height Range: 360-1300 mm
Handle Height: 970 mm
Weight: 106 kg
Key Features: Compact and lightweight, this model is ideal for moderate lifting tasks requiring higher lift heights in smaller workspaces. Its extended lift range makes it perfect for reaching elevated work surfaces with ease.
LT500DBL

Capacity: 500 kg
Platform Size: 905 x 500 mm
Lift Height Range: 360-1500 mm
Handle Height: 980 mm
Weight: 110 kg
Key Features: Balancing greater capacity with extended lift height, this model is suited for medium-duty applications in workshops or warehouses. Its ergonomic design and double-lift capability provide smooth and efficient operation for taller lifting tasks.
LT1000DBL

Capacity: 1000 kg
Platform Size: 1200 x 610 mm
Lift Height Range: 500-1700 mm
Handle Height: 1000 mm
Weight: 225 kg
Key Features: Built for heavy-duty industrial applications, this robust model features a larger platform and the highest lift range in the series. Its superior capacity and stability make it the ultimate choice for lifting and transporting bulky or heavy items.


MODEL CAPACITY (KG) PLATFORM SIZE (MM) LIFT HEIGHT (MM) HANDLE HEIGHT (MM) WEIGHT (KG)
LT350DBL 350 905 X 500 360-1300 970 106
LT500DBL 500 905 X 500 360-1500 980 110
LT1000DBL 1000 1200 x 610 500-1700 1000 225


Key Features Across All Models

Double-Lift Mechanism: Enhances vertical reach without compromising stability, ideal for elevated lifting tasks.
Hydraulic Precision: Manual hydraulic pump ensures smooth, controlled lifting and lowering operations.
Ergonomic Design: Handle heights are optimized to reduce operator strain during movement and positioning.
Durable Construction: Heavy-duty steel frames provide long-lasting durability, even under frequent use.
Mobility: Equipped with robust wheels and brakes for effortless transport and secure stationary positioning.
Versatility: Suitable for material handling, assembly line support, and maintenance tasks.
Applications

Warehouses: For efficient stock handling and transportation to elevated shelves or workspaces.
Workshops: As an ergonomic tool for assembling or working on elevated tasks.
Industrial Facilities: For moving and positioning heavy or bulky materials with precision.
This range combines extended lift heights with reliability and ease of use, ensuring a safe and efficient solution for your lifting needs. Choose the model that best fits your load capacity and height requirements to enhance workplace productivity or give us a call on 0800 458 8025 if you need some advice!

See full description