Manual Scissor Lift Table - 1000Kg Capacity

Order Code: ZT5534163S

£699.99 Inc VAT (20%)


Description

LT1000SNG

Capacity: 1000 kg
Platform Size: 1016 x 510 mm
Lift Height Range: 415-1000 mm
Handle Height: 990 mm
Weight: 112 kg
Key Features: Engineered for heavy-duty applications, this robust model features an extended platform and higher lift range, perfect for industrial needs.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome