Manual Scissor Lift Table - 150Kg Capacity

Order Code: ZT5534165S

£279.99 Inc VAT (20%)


Description

LT150SNG

Capacity: 150 kg
Platform Size: 700 x 450 mm
Lift Height Range: 210-720 mm
Handle Height: 810 mm
Weight: 40 kg
Key Features: Ideal for lighter loads and compact spaces, this lightweight model offers precise height adjustment for small-scale operations.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome