Manual Scissor Lift Table - 300Kg Capacity

Order Code: ZT5534167S

£449.99 Inc VAT (20%)


Description

LT300SNG

Capacity: 300 kg
Platform Size: 815 x 500 mm
Lift Height Range: 280-900 mm
Handle Height: 970 mm
Weight: 74 kg
Key Features: Balancing greater capacity with moderate weight, this model suits workshops and warehouses requiring medium-duty lifting.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome