Manual Scissor Lift Table - 500Kg Capacity

Order Code: ZT5534161S

£499.99 Inc VAT (20%)


Description

LT500SNG

Capacity: 500 kg
Platform Size: 815 x 500 mm
Lift Height Range: 280-900 mm
Handle Height: 970 mm
Weight: 82 kg
Key Features: Built for heavier loads, this model maintains the same platform size as LT300 but with enhanced load capacity for demanding tasks.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome