Mini-lifter, NEWTON 70, Max. Load 70 Kg

Order Code: ZT2717220S

£6,999.99 Inc VAT (20%)


Description

Mini-lifter, NEWTON 70, max. load 70 kg. Supplied = flat pack. Max. load = 70 kg. Load centre = 250 mm. Lifting range = 140 - 1535 mm. Overall length = 875 mm. Overall width = 525 mm. Overall height = 1870 mm. Clearance height = 98 mm. Material = steel, aluminium. Feature = electric. Colour = signal blue RAL 5005. Protection type = IP41. Fittings = battery. Battery = 2x12 V/7.5 Ah. Battery charger = 100 - 240 V/1 A. Compliant with European pallet truck safety standards EN 1757-1. Protection type IP41. Adjustable lifting speed. The right mini-lifter for every load. Manoeuvrable, powerful lifting devices - can be used for any lifting work. Supplied with platform. Maintenance free batteries, battery status indicator, fully automatic battery charger and non-marking wheels with wheel stops make the unit very easy to operate. Delivered with support legs unattached - easy self-assembly. Available on request Greater lifting heights, ESD wheel fittings, custom made accessories and much more.

See full description
Specifications for Mini-lifter, NEWTON 70, Max. Load 70 Kg
  • Colour
    Signal Blue
  • Load Centre
    250mm
  • Supplied
    Flat Pack
  • Material
    Steel, Aluminium
  • Overall Height
    1870mm
  • Overall Length
    875mm
  • Overall Width
    525mm
  • Additional Features
    Electric
  • Protection Type
    IP41
  • Battery
    2x12 V / 7.5 Ah
  • Lifting Range
    140 - 1535mm
  • Battery Charger
    100 - 240 V / 1 A
  • Clearance Height
    98mm
  • Fittings
    Battery
  • Load Capacity
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome