0
1
2

Motorcycle & Quad Scissor Lift 500kg Capacity Hydraulic

Order Code: ZT1227148P

£269.99 Inc VAT (20%)


Description

Steel construction with bottle jack style hydraulic unit. Lifting arms suitable for bikes with cradle frames, quads, all terrain vehicles, trikes and vehicle transmissions. Features two mechanical safety locks, lockable in 4-positions, for supporting the motorcycle over extended periods. Mounted on two fixed wheels and two double castors for manoeuvrability. Can be used with or without the supplied frame supports. Space saving design maximizes garage working area. With a low minimum height of 110mm (200mm with frame supports), it will lift and support the bike through to a maximum height of 400mm (508mm with frame supports). Unlike most other motorcycle lifts, it is possible to remove both wheels, front forks, steering assembly, rear swing arm and suspension units as well as the engine. Can be used anywhere with a hard level floor thus making this suitable for mobile motorcycle mechanics. Ideal for use with the Sealey range of wheel chocks to assist supporting the motorcycle, whilst adjusting the frame supports and securing to the lift.

See full description
Specifications for Motorcycle & Quad Scissor Lift 500kg Capacity Hydraulic
  • MFR Part No.
    MC4500
  • Nett Weight
    27.12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome