Power Barrow - Battery Powered Tipping Wheelbarrow

Order Code: ZT3076202S

£899.99 Inc VAT (20%)


Description

This is a very high quality self propelled cordless electric wheelbarrow cart. It is of very strong durable construction, with heavy gauge tubular steel making up the frame. The galvanized steel tray is on a pivot system, and can be tipped easily. When in use the tray can be locked into position. It has a massive 170 litres capacity - which should be large enough for the toughest jobs.

The rear castor type wheels are large and heavy duty. The motor is concealed within the large front wheel. The front tyre is a large chevron tread tractor type tyre for superb grip.

Controls are easy to use, the variable speed throttle can be operated with one finger. On the other side is a bike-type disc brake control - this means the user can control the descent of the barrow down slopes. The brake can even be locked on.

All in all this is a machine to take some of the back-breaking pain out of building, landscaping, clearing and general labouring.

Specification Sherpa Power Barrow:
* Width at widest point: 66cm (80cm with castor wheels)
* Overall length of machine: 147cm
* Highest point of machine 92cm (at handles)
* Barrow tray height (from floor): Front Edge - 80cm, Rear Edge 72cm
* Diameter of front wheel: 40cm
* Diameter of rear wheels: 23cm
* Front tyre large chevron tread tractor type
* Includes battery (24V 10Ah) & charger
* Battery easily removed for charging

Tray Dimensions:
* Tray Front Height: 370 mm
* Tray Total Length: 970 mm
* Tray Width: 650 mm
* Capacity: 6 cubic foot [170 litres] (Solid Material, e.g. soil) / 116L (Liquid)

* Box size: 95cm x 69cm x 50cm
* Supplied boxed - some basic DIY ability is required to assemble (and basic tools).

Features Sherpa Power Barrow:
* Power Source : 24V/10aH heavy duty removeable battery pack
* Full charge time: 8 hrs
* Max load : 150kg
* Speed : 0 - 4km/h
* Disc brake
* Heavy duty tubular steel construction
* Tough galvanized steel tray (for ultimate finish the galvanised tray is then painted)
* Castor rear wheels
* Full instructions
* 2 Year Warranty

See full description
Specifications for Power Barrow - Battery Powered Tipping Wheelbarrow
  • Overall Length
    147cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome