PRO88 Premium Builders Wheelbarrow Kit

Order Code: ZT3076211S

£229.99 Inc VAT (20%)


Description

Make your hard to reach jobs Safer, Easier and Faster with BucketBarrow Pro88 Wheelbarrow Kit - the first trade quality narrow wheelbarrow to feature integrated, removable accessories. Built for You - PRO88 trade quality narrow wheelbarrow is ideal for your building and construction, industrial, landscaping, agricultural, animal care and horticultural environments. Its narrow design and large load carry capacity excel high density property and construction environments and its compact size enables easy storage on site and in work vehicles

Built for Access - PRO88’s overall width of just 525mm enables easy access and operation in narrow and difficult to access work environments. Compact in size yet large in load carry capacity PRO88 features an 88 litre toughened poly tray supported by a heavy duty frame.

Built for Strength - PRO88’s reinforced, boltless, waterproof, 5mm thick poly tray with integrated shock board provides extra durability in tough working conditions. The large flat tray surface enables accurate material loading and unloading, maximum load stacking capacity and easy cleaning. A tough slam bracket absorbs impact and protects the front of the tray when the PRO88 is tipped forward.

Built for Stability - PRO88’s low centre of gravity enables effective movement of large volumes of materials around the work site. Its broad footprint provides excellent stability for safe and efficient material loading and unloading. Comfort moulded, slip resistant hand grips enable controlled load movement and handling in tough site conditions.

The Pro88 Wheelbarrow Kit Includes:
* 1 x Trade Quality 88 Litre Narrow Wheelbarrow
* 4 x Tough 15 Litre Buckets
* 1 x Multipurpose 12 Litre Scoop

The PRO88 Trade Quality Wheel barrow Featuring:
* Overall width of 525mm, the narrowest on the market, makes difficult to access work environments easy
* Large 88Lt load carry capacity with reinforced, boltless, waterproof, 5mm thick poly tray
* Integrated shock board for extra durability
* Large flat tray surface for maximum load stacking capacity and easy cleaning
* Tough slam bracket to absorb impact and protect the front of the tray
* Low centre of gravity for easy movement of large volumes of materials
* Broad footprint for excellent stability and safe and efficient material handling
* Comfort moulded, slip resistant hand grips for controlled handling in tough environments

Plus the PRO88 BucketBarrow System consists of: 4 x quality 15 Litre Buckets and 1 x multipurpose 12 litre Scoop that integrate easily and accurately into the PRO88 wheelbarrow tray for optimal material loading, unloading, movement and placement.

The PRO88 Buckets Feature:
* Reinforcement ribbing for strength and durability
* Square profile with 15 Litre volume capacity
* Internal and external Litre markings
* Rounded corners for accurate material measurement, mixing and pouring
* 5mm hardened steel handles with comfort moulded hand grips for easy and efficient load carrying
* Top mounted handles for easy access and capacity to easily stack and store on site and in work vehicles

The PRO88 Multi-Purpose 12Lt Scoop Features:
* Strengthened wide mouth, aluminium blade edge and comfort hand grip making it an ideal hand shovel for fast and accurate material collection, movement and distribution
* Locates securely onto the rear handles of the PRO88 wheelbarrow providing an ideal carry caddy that maximises load carry capacity
* Forms a strong and effective dustpan with two rear foot platforms to secure materials for effective job clean up

The PRO88 Wheelbarrow Specifications:
* WheelBarrow: Narrow overall product width 525mm
* Tray: 88 litre boltless 5mm thick UV treated premium polypropylene
* Tray mounts: 6 x M6 bolts mounted through 12 x 6mm heavy duty tabs
* Shock board: Integrated within the tray with strengthened ribbing
* Under tray braces: Powder-coated flat bar steel
* Front slam bracket : 4mm powder-coated steel plate
* Handles: 50 x 25mm powder-coated steel section
* Sub-frame: 25mm heavy duty fully welded powder-coated tubular steel
* Hand grips: Comfort moulded non-slip
* Tyre: 380 x 100mm heavy duty 4 ply pneumatic tough tread
* Rim: Powder-coated fully welded steel rim with a 25mm steel axle
* Bearings: Heavy duty stainless steel
* Max load rating: 180kg
* Product weight: 17.5kg
* Retail box size: 900mm height x 565mm width x 295mm depth
* Tools for Assembly Included

The PRO88 Scoop Specifications:
* Volume: 12 litre
* Material thickness: 2.8mm premium polypropylene strengthened with extra ribbing
* Handle: Comfort moulded main hand grip plus secondary grap handle
* Scoop mouth: Strengthened with integrated heavy duty aluminum blade

The PRO88 Bucket Specifications:
* Volume: 15 litre volume with internal and external litre markings
* Material thickness 2.8mm premium polypropylene strengthened with extra ribbing
* Handle 5mm zinc coated steel wire with comfort moulded hand grip

Additional Information:
* Boxed Weight 24 kg
* Boxed Dimensions 57 × 30 × 91.5 cm
* Easy Self-Assembly Required

See full description
Specifications for PRO88 Premium Builders Wheelbarrow Kit
  • Product Type
    Wheelbarrow Kit
  • Material
    Polypropylene
    Steel
  • Weight
    17.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome