Professional Hand Truck, With Puncture Proof Tyres, Max. Load 150 Kg

Order Code: ZT2739291S

£799.99 Inc VAT (20%)


Description

Professional hand truck, with puncture proof tyres, max. load 150 kg. Supplied = assembled. Frame material = steel, powder coated. Colour = black. Overall width = 910 mm. Overall height = 900 mm. Overall length = 1600 mm. Loading height = 240 mm. Platform length = 850 mm. Platform width = 650 mm. Platform material = wood. Max. load = 150 kg. Wheel type = solid rubber. Wheel diameter = 400 mm. Wheel bearing = precision ball bearing. Product type = hand trucks. Move heavy objects easily. Highly versatile. Puncture-proof tyres. Hand truck with a wide range of different usage options. A frame ensures safe transport of the goods. In powder coated steel with a wooden panel. Internal dimensions 820 x 650 x 100 mm. Platform height 240 mm. 2 puncture proof wheels 400 mm. Max. load: 150 kg.

See full description
Specifications for Professional Hand Truck, With Puncture Proof Tyres, Max. Load 150 Kg
  • Product Type
    Hand Trucks
  • Colour
    Black
  • Supplied
    Assembled
  • Overall Height
    900mm
  • Overall Width
    910mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    400mm
  • Overall Length
    1600mm
  • Platform Width
    650mm
  • Platform Length
    850mm
  • Load Capacity
    150kg
  • Loading Height
    240mm
  • Frame Material
    Steel Powder Coated
  • Wheel Bearing
    Precision Ball Bearing
  • Platform Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome