Roll Container, Nestable, 4-sided, With Mesh Shelf, HxWxD 1660 X 729 X 818mm, With 1 Shelf

Order Code: ZT2740862S

£899.99 Inc VAT (20%)


Description

Roll container, nestable, 4-sided, with mesh shelf, HxWxD 1660 x 729 x 818 mm, with 1 shelf. Supplied = assembled. Max. load = 500 kg. Max. load per level = 150 kg. Width = 729 mm. Depth = 818 mm. Height = 1660 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel type = nylon tyres. Wheel diameter = 125 mm. Wheel bearing = ball bearing. Transport dolly material = steel. Transport dolly colour = electrolytically zinc plated in blue. Material of mesh = steel. Mesh height = 1428 mm. Internal width = 673 mm. Internal depth = 769 mm. Internal height = 1428 mm. Fittings = 1 shelf. Mesh size of side panels = 27x14 mm. Mesh width for rear wall = 27x14 mm. Mesh size of base = 17x2.5 mm. Front panel mesh size = 27x11 mm. Number of doors = 1 pcs. Roll container model = 4-sided, nestable. Safe transport of goods and form-fit loading due to mesh panels on 4 sides. Base with spring technology, folds up to the rear wall. Up to 2 steel internal shelves possible. Stackable - ideal for empty transport of the roll containers. Swivel castors and fixed castors make it flexible to move to the place of use. Zinc plating increases the level of corrosion protection. Parking brakes keep the trolley securely in place - ideal for order picking. Ready for immediate use as it is delivered fully assembled.

See full description
Specifications for Roll Container, Nestable, 4-sided, With Mesh Shelf, HxWxD 1660 X 729 X 818mm, With 1 Shelf
  • Mesh Material
    Steel
  • Mesh Width For Rear Wall
    27x14mm
  • Roll Container Model
    4-sided, Nestable
  • Load per Level
    150kg
  • Width
    729mm
  • Height
    1660mm
  • Mesh Size of Side Panels
    27x14mm
  • Mesh Height
    1428mm
  • Mesh Size of Base
    17x2.5mm
  • Supplied
    Assembled
  • Front Panel Mesh Size
    27x11mm
  • Internal Depth
    769mm
  • Wheel Diameter
    125mm
  • Internal Height
    1428mm
  • Wheel Type
    Nylon Tyres
  • Depth
    818mm
  • Internal Width
    673mm
  • Fittings
    1 Shelf
  • Finish
    Zinc Plated By Galvanization
  • Wheel Bearing
    Ball Bearing
  • Load Capacity
    500kg
  • Number of Doors
    1
  • Dolly Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome