Steel Self Levelling Container Truck, Capacity 100kg

Order Code: ZT3407655S

£2,799.99 Inc VAT (20%)


Description

Capacity - 100kg.Constructed from galvanised steel sides and ends.Fully welded frame and exterior grade plastic deck.L x W x H - 935 x 730 x 932mm.Unloaded height - 800mm.Loaded platform height - 300mm.On four 125mm dia. swivel non-marking castors.Weight - 50kg.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Steel Self Levelling Container Truck, Capacity 100kg
  • Weight
    50kg
  • Capacity
    100kg
  • Material
    Galvanised Steel
  • Product Type
    Container Truck
  • Castor Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome