XXL 4-sided Roll Container, Folding Long Side, Without Wheel Stops

Order Code: ZT2734677S

£1,899.99 Inc VAT (20%)


Description

XXL 4-sided roll container, folding long side, without wheel stops. Supplied = flat pack. Width = 2000 mm. Depth = 800 mm. Height = 1800 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel diameter = 100 mm. Internal width = 1640 mm. Internal depth = 740 mm. Internal height = 1940 mm. Mesh size = 105x350 mm. Roll container model = with folding front panel. Easy to load and unload due to folding door that can be removed. Safe transport of goods and form-fit loading due to mesh panels on 4 sides. Swivel castors and fixed castors make it flexible to move to the place of use. Zinc plating increases the level of corrosion protection. Extra large roll container with 4 side panels and folding door that can be removed when necessary. Easy assembly without tools. Electrolytically zinc plated. Mesh size 105 x 350 mm. One door that can be half opened on the 2000 mm side. 2 fixed castors and 2 swivel castors, 100 mm. Max. load 400 kg.

See full description
Specifications for XXL 4-sided Roll Container, Folding Long Side, Without Wheel Stops
  • Width
    2000mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Supplied
    Flat Pack
  • Roll Container Model
    with Folding Front Panel
  • Height
    1800mm
  • Mesh Size
    105x350mm
  • Internal Depth
    740mm
  • Internal Width
    1640mm
  • Depth
    800mm
  • Wheel Diameter
    100mm
  • Internal Height
    1940mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome