6288 Heavy Duty Steel Folding Sawhorse with Adjustable Legs Twin Pack 1178kg Capacity

Order Code: ZT2602433S

£89.99 Inc VAT (20%)


Description

The Excel 6288 steel folding sawhorses are made of high-grade steel, each trestle can support a weight of 589kg and a pair has a capacity of 1,178kg With their fast-open mechanism, setting up is straight forward and simple. Powder-coated steel prevents corrosion and withstands rigorous environments. This folding sawhorse includes an easy carry handle for effortless transport and rolled edges for safety and comfort. The sawhorse legs are telescopic, allowing you to adjust each one individually to compensate any unevenness on the ground the legs are fitted with non-slip rubber feet. The legs fold neatly into the top rail, forming an 84 x 150 x 895mm long package which is easily stored in the back of a van. Features: 589kg Maximum weight capacity per sawhorse and when paired can safely hold up to 1178kg Slots for 45mm x 95mm timber joists to support table top Fast set-up mechanism with easy height adjustment Top surface with shallow channels for supporting non-flat work items Material support pegs allow upright storage of materials & easy cutting Non-marring feet help to stabilize the sawhorse and will help protect your finished flooring Specification: Max. Load Capacity (Pair): 1,178kg Lowest working height: 64CM Highest working height: 82CM Material: Steel

See full description
Specifications for 6288 Heavy Duty Steel Folding Sawhorse with Adjustable Legs Twin Pack 1178kg Capacity
  • Product Type
    Folding Sawhorse
  • Material
    High-grade steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome